DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Elastomer Kit, for 1/2 In Alum/Buna Pump

PUMPER PARTS| Zoro #: G1631777| Mfr #: PP01/BN/BN/ABN

$94.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1631777 Mfr #: PP01/BN/BN/ABN
Item: Elastomer KitIncludes: (2) Buna Diaphragms, (2) Buna Ball Checks, (4) Aluminum Valve Seats, (4) Buna O-rings
Interchangeable With: Wilden 01/BN/BN/ABNRollers: -
Shaft Type: -Section Description: -
Type: -Shaft Dia. (In.): -
Country of Origin (subject to change): United States

Product Description

Elastomer Kit, Includes (2) Buna Diaphragms, (2) Buna Ball Checks, (4) Aluminum Valve Seats, (4) Buna O-rings

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.