DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Elastomer Kit, for 3 In Alum/PTFE Pump

PUMPER PARTS| Zoro #: G1761785| Mfr #: PP15/TF/TF/ATF

$1,394.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1761785 Mfr #: PP15/TF/TF/ATF
Item: Elastomer KitIncludes: (2) PTFE Diaphragms, (2) PTFE Ball Checks, (4) Aluminum Valve Seats, (4) PTFE O-rings
Interchangeable With: Wilden 15/TF/TF/ATFRollers: -
Shaft Type: -Section Description: -
Type: -Shaft Dia. (In.): -
Country of Origin (subject to change): United States

Product Description

Elastomer Kit, Includes (2) PTFE Diaphragms, (2) PTFE Ball Checks, (4) Aluminum Valve Seats, (4) PTFE O-rings

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.