DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Elastomer Kit, for 3 In Santoprene Pump

PUMPER PARTS| Zoro #: G0690365| Mfr #: PP15/WF/WF/WF

$167.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0690365 Mfr #: PP15/WF/WF/WF
Item: Elastomer KitIncludes: (2) Santoprene Diaphragms, (2) Santoprene Ball Checks, (4) Santoprene Valve Seats
Interchangeable With: Wilden 15/WF/WF/WFRollers: -
Shaft Type: -Section Description: -
Type: -Shaft Dia. (In.): -
Country of Origin (subject to change): United States

Product Description

Elastomer Kit, Includes (2) Santoprene Diaphragms, (2) Santoprene Ball Checks, (4) Santoprene Valve Seats

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.