This item is Discontinued.

Pur 3x Air + 3x Cabin + 3x Engine Cartridge Oil Filter 9 Total Kit For Mazda 6 2.5L KFM-101823

3x Air + 3x Cabin + 3x Engine Cartridge Oil Filter 9 Total Kit For Mazda 6 2.5L (Discontinued)

  • Mfr # KFM-101823
  • Zoro # G812229078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KFM-101823
Zoro #
G812229078
UPC #
775629508366
Country of Origin
Unknown

Details

Item
Automotive FIlter Kit

Description

PUR exclusive enhanced HVAC filters up to 99.7% of dust, pollen and contaminants


  • Keeps damaging particles from entering the engine and causing increased engine wear
  • Efficient filter media offers increased dirt-collecting capability and ability to capture more engine-harming particles
  • PUR exclusive weaves are USA-engineered to last up to 15,000 miles, 25% longer than standard performance of 12,000 miles
  • Improves engine response time Protects the operational performance of your engine
  • Advanced engine protection
  • PUR filter use thick, industrial strength electrostatic media to trap even the tiniest of particles while densely packed activated carbon prevents gases and odours from entering the cabin
  • Kit Includes: 3x Cabin Air Filter + 3x Air Filter + 3x Engine Oil Filter
  • Kit Variations: KFM-100488 KFM-101248
  • Part Reference Numbers : 90241P XC26087 CF11175 CF1234 AFC1516 PC6087 C26087 24148 83114 XA5582 CA10094 AF10094 AF1296 PA5582 A25582 49114 84203 S5505 X5505 CH9641 EF15505 LF594 L15505 57203

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.