Purafilter
24x24x2 Synthetic Pleated Air Filter
- Zoro #: G000677902
- Mfr #: 24242MV13
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Actual Height: 23 3/8 in
- Actual Width: 23 3/8 in
- Air Filter Capacity: High Capacity
- Air Filter Item: Pleated Air Filter
- Filter Frame Color: White
- Air Flow @ 300 fpm: 1,200 cfm
- Air Flow @ 500 fpm: 2,000 cfm
- Common Applications: LEED/Green
$16.79
Must order in multiples of 12
Ships from United States
Subtotal: $201.48
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Purafilter #24242MV13 Specifications
- Zoro #: G000677902
- Mfr #: 24242MV13
- Actual Height: 23 3/8 in
- Actual Width: 23 3/8 in
- Air Filter Capacity: High Capacity
- Air Filter Item: Pleated Air Filter
- Filter Frame Color: White
- Air Flow @ 300 fpm: 1,200 cfm
- Air Flow @ 500 fpm: 2,000 cfm
- Common Applications: LEED/Green
- Filters Out: Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Powder, Most Smoke, Paint Pigments
- Final Recommended Resistance: 1.0 in wc
- For Use With (Systems): HVAC systems
- Frame or Header Material: Beverage Board
- Initial Resistance @ 300 fpm: 0.22 in wc
- Initial Resistance @ 500 fpm: 0.37 in wc
- Max. Temp.: 180 Degrees F
- Max. Velocity: 500 fpm
- Media Color: White
- Media Material: Synthetic
- Nominal Depth: 2 in
- Nominal Filter Size: 24x24x2
- Nominal Height: 24 in
- Nominal Width: 24 in
- Pleats per Linear Foot: 15
- Removes Particles Down To: 1.0 to 3.0 micron
- Standards: ASHRAE 52.2, UL 900
- Gasket Material: None
- Performance Rating: MERV 13
- Filter Efficiency - Air Filters: 85 %
- Item: Pleated Air Filter
- Style - Air Filters: Panel
- Media Area: 17.5 sq ft
- Actual Filter Size: 23 3/8 in x 23 3/8 in x 1 3/4 in
- Actual Depth: 1 3/4 in
- Country of Origin (subject to change): Multiple
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 24x24x2, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, For Use With (Systems) HVAC systems, Media Color White, Media Area 17.5 sq ft, Pleats per Linear Foot 15
Reviews of Purafilter #24242MV13
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PURAFILTER 16x20x2 Synthetic Pleated Air Filter 16202MV13
- PURAFILTER 18x20x1 Synthetic Pleated Filter 18201MV13
- PURAFILTER 12x24x1 Synthetic Pleated Filter 12241MV13
- PURAFILTER 20x24x4 Synthetic Pleated Air Filter 20244MV13
- PURAFILTER 20x20x2 Synthetic Pleated Air Filter 20202MV13
- PURAFILTER 12x24x2 Synthetic Pleated Air Filter 12242MV13
- PURAFILTER Filter, 20x20x4, Merv 8, Self Supported 20204M8WB
- PURAFILTER Filter, 20x25x4, Merv 8, Self Supported 20254M8WB
- PURAFILTER Filter, 16x20x2, Merv 8, Self Supported 16202M8SS
- AIR HANDLER 12x25x1 Synthetic Pleated Air Filter, MERV 8 2EKA6
- ILC Replacement For NORDIC PURE 18499 18499
- Purafilter Pleated Air Filters