This item is Discontinued.

Purashield Portable Air Cleaner, 2.35 cfm, 2 Speed CPUM-MINI

Portable Air Cleaner, 2.35 cfm, 2 Speed (Discontinued)

  • Mfr # CPUM-MINI
  • Zoro # G300702649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPUM-MINI
Zoro #
G300702649
UPC #
850011212974
Country of Origin
China

Dimensions

Width
0 to 10 in
Height
0 to 10 in
Depth
0 to 10 in
Overall Depth
5 5/8 in
Height (In.)
2 3/5 in
Width (In.)
5 3/5 in
Cord Length (Ft.)
5 ft
Length (In.)
7 89/100 in
Depth (In.)
5 3/5 in
Overall Width
5 5/8 in
Overall Dimensions - H x W x D
7 8/9 in x 5 3/5 in x 2 3/5 in
Overall Height
2 5/8 in
Power Cord Length
5 ft
Overall HxWxD
2 5/8 in x 5 5/8 in x 5 5/8 in
Overall H x W x D
2 5/8 in x 5 5/8 in x 5 5/8 in

Details

Item
Portable Air Cleaner
Air Flow
2.35 cfm
Color
Black; White
Type
Mini Air Scrubber Unit
Voltage
12 V DC
Watts
3.9 W
Filter Efficiency (%)
99.99 %
Air Flow (CFM)
2.35
Standards
EPA Registered
Filter Rating (Microns)
0.3 micron
Number of Speeds
2
Includes
Mounting Mat, Power Cord, Seat Strap
Comes With
Mounting Mat, Power Cord (12V USB), Purafil's Patented Molecular Filtration Media, Seat Strap
Agency Compliance
CCC Certified, CE Certified, EPA Registered
Finish
Powder Coated
Sound Level dBA
50 dBA
Filter Efficiency
99.97 %
Mount
Portable
MERV
14
Application
Particle Removal, VOC/Odor Neutralization, Germicidal Disinfection
Weight
2 lb
Maximum Air Flow
2.35 cfm
Housing Material
Plastic
Housing Finish
Powder Coated
Includes Mounting Hardware
Yes
Wattage
3.9 W
Number of Cleaning Stages
4
Max Air Flow
0 to 250 cfm
Primary Filter Type
HEPA
Application/Method
Particle Removal and Germicidal Disinfection
Air Cleaning Technology
Particulate Filtration, Chemisorbant Media, Ultraviolet Light
Primary Filter Performance Rating
MERV 17
Use Location
Auto/RV
Max Noise Level
31 to 60 dB
Noise Level
50 dBA
Housing Color
Black, White
Filters Down To
0.3 micron
Filters Out
Bacteria, Viruses
Air Cleaner Housing Material
Plastic
Air Cleaning Method
Chemisorbant Media, Particulate Filtration, Ultraviolet Light
Control Type
Push Button
Air Cleaning Method
Particle Removal & Germicidal Disinfection
Filters Included
HEPA (Primary), Prefilter, Chemisorbant Media (Secondary)
Maximum Noise Level
50 dBA
Function
Particle Removal and Germicidal Disinfection

Description

Portable Air Cleaner, Mini Air Scrubber Unit, Portable Mount, Number of Speeds 2, Air Flow (CFM) 2.35, MERV 14, Filter Efficiency ( Percent) 99.99 Percent, Filter Rating (Microns) 0.3 micron, Sound Level dBA 50 dBA, Voltage 12 V DC, 3.9 W Watts, Height (In.) 2 3/5 in, Width (In.) 5 3/5 in, Depth (In.) 5 3/5 in, Length (In.) 7 89/100 in, Powder Coated Finish, Black; White, Includes Mounting Mat, Power Cord, Seat Strap, Cord Length (Ft.) 5 ft

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.