Purdy
1-1/2" Angle Sash Paint Brush, Nylon Bristle, Hardwood Handle
Mfr # 144152215
Zoro # G4259281
product price: $12.75
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Nylon
- Basic Handle Material Wood
- Handle Material Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Purdy
- MFR # 144152215
- Zoro # G4259281
- UPC # 716341015008
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Brush Thickness | 1/2 in |
Brush Length | 2 7/16 in |
Bristle Length | 2 7/16 in |
Length | 2-7/16" |
Overall Length | 11-3/8" |
Bristle Width | 1 1/2 in |
Bristle Thickness | 1/2 in |
Description
Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Nylon, Brush Size 1 1/2 in, Bristle Thickness 1/2 in, Bristle Length 2 7/16 in, Bristle Stiffness Soft, Handle Type Fluted, Basic Handle Material Wood, For Paint or Coating Type Latex Paints, Surface Material Drywall, Wood, For Paint Base Type Water, Surface Texture Smooth, Application Bathroom and Kitchen Cabinets, Doors, Trim, Bristle Width 1 1/2 in, Brush Length 2 7/16 in, Ferrule Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCKBACK Duckback Transparent Honeywood Water-Based Stain and Sealer 1 gal (DBWB81000-16)
- 3M Lid Disp Lg, Std, Midi (7100042072)
- PURDY Purdy Marathon Nylon/Polyester 14 in. W X 1/2 in. Paint Roller Cover 1 pk (14A602143)
- CABOT Australian Timber Oil Transparent Amberwood Oil-Based Australian Timber Oil 1 gal (140.0003457.007)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon Bristle, Hardwood Handle (144152225)
- PURDY Purdy XL High Capacity 2-1/2 in. Medium Stiff Angle Wall Brush (144424425)
- PURDY 2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (144080220)
- PURDY 3" Flat Sash Paint Brush, White China Bristle, Hardwood Handle (144380430)
- PURDY Purdy Pro-Extra Dale 2-1/2 in. Stiff Angle Trim Paint Brush (144080725)
- PURDY Purdy XL Sprig 2 in. Medium Stiff Flat Trim Paint Brush (144380320)
- STARLEE IMPORTS 4" Chip Double Thick Paint Brush, Wood Handle (1602-4)
- A RICHARD TOOLS 1 in Chip Brush White Bristles (80152)