Purdy
2" Angle Sash Paint Brush, Nylon Bristle, Hardwood Handle
Mfr # 144152220
Zoro # G4262316
product price: $14.99
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 2"
- Basic Bristle Material Synthetic
- Bristle Material Nylon
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Purdy
- MFR # 144152220
- Zoro # G4262316
- UPC # 716341015107
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Thickness | 9/16 in |
Brush Length | 2 11/16 in |
Bristle Length | 2 11/16 in |
Overall Length | 12-1/4" |
Bristle Width | 2 in |
Bristle Thickness | 9/16 in |
Description
Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Nylon, Brush Size 2 in, Bristle Thickness 9/16 in, Bristle Length 2 11/16 in, Bristle Stiffness Soft, Handle Type Fluted, Basic Handle Material Wood, For Paint or Coating Type Latex Paints, Surface Material Drywall, Wood, For Paint Base Type Water, Surface Texture Smooth, Application Bathroom and Kitchen Cabinets, Doors, Trim, Bristle Width 2 in, Brush Length 2 11/16 in, Ferrule Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 9" Paint Roller Cover, 1/2" Nap, Woven Dralon (144670093)
- BASCO Paint Can and Lid, Lined, 1/2 pt. (MPC8L-P)
- KRYLON Rust Tough Gloss Anti-Rust Safety Color Rust Control Enamel, Safety Orange, 1 Qt. (K09767008)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Red/Orange, Water -Based (203037)
- PURDY 3" Angle Sash Paint Brush, Black China Bristle, Wood Handle (144116030)
- PURDY Purdy XL High Capacity 2-1/2 in. Medium Stiff Angle Wall Brush (144424425)
- PURDY 144380230 3 in Nylox Sprig Brush (716341040208)
- PURDY 2" Angle Sash Paint Brush, White China Bristle, Hardwood Handle (144116420)
- PURDY 2-1/2" Angle Sash Paint Brush, White China Bristle, Hardwood Handle (144024425)
- PURDY 80730 3 In. Pro Extra Dale Brush (716341045130)
- ALL-SOURCE 2 In. Flat Chip Natural Bristle Paint Brush (CB-20)
- THE BRUSH MAN 2" Paint Brush Multipack 12 PK (PB832-2)