Purdy

9 in Paint Roller Cover, 1/2" Nap, Microfiber

Purdy 9 in Paint Roller Cover,  1/2" Nap,  Microfiber 140678093
Hover or click to zoom Tap to zoom
$8.52
  • Item: Paint Roller Cover
  • Roller Length: 9"
  • Length: 9 in
  • Nap: 1/2"
  • Cover Material: Microfiber
  • Core Material: Polypropylene
  • Paint Type: Latex Water Based
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.

Total: $8.52

Purdy #140678093 Specifications

  • Item: Paint Roller Cover
  • Roller Length: 9"
  • Length: 9 in
  • Nap: 1/2"
  • Cover Material: Microfiber
  • Core Material: Polypropylene
  • Paint Type: Latex Water Based
  • Country of Origin (subject to change): United States

Description

Ideal for interior applications providing a smooth finish. These covers work best with semi-gloss and high gloss finishes and will distribute paint evenly creating an ultra smooth finish on the wall.

Reviews of Purdy #140678093