Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

End Cap Replacements, PK2

  • Zoro #: G8481995
  • Mfr #: 140751218

$1.78 ($0.89/unit)

Details
  • Roller Length: 12", 14", 18"
  • Features: Lightweight, Durable and Reduces Arm Fatigue
  • For Use With: 12", 14", 18" Roller Covers
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Purdy #140751218 Specifications

  • Zoro #: G8481995
  • Mfr #: 140751218
Roller Length: 12", 14", 18" Features: Lightweight, Durable and Reduces Arm Fatigue
For Use With: 12", 14", 18" Roller Covers Style: Replacement End Cap
Item: End Cap Replacements Country of Origin (subject to change): United States

Description

End Cap Replacements, Roller Length 12 In., 14 In., 18 In., Package Quantity 2

Reviews of Purdy #140751218