Purdy
PAINT BRSH NYLX DALE 3""
Mfr # 144080230
Zoro # G600538450
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 3"
Explore More Products
- PURDY 1" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle 144080310
- PURDY Paint Brsh Clrct Elt 3" 144152830
- PURDY PNTBRSH CLEARCUT 2"" 144152120
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle, 1 144400330
- PURDY Nest Dl Rloff Bucket 5Gl 140796018
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle, 1 144152320
- PURDY PAINT BRSH NYLX DL2-1/2"" 144080225
- PURDY 80730 3 In. Pro Extra Dale Brush 716341045130
- PURDY 232230 Nylox Moose Brush 3 In. PU388272
- RICHARD 1", 2" Straight, 1-1/2" Angle Angle, Straight Paint Brush Set, Wood Handle, 1 81303
- PROFORM 2-1/2" Straight Paint Brush, PBT (70/30) Bristle, 1 CO2.5S
- Purdy Paint Brushes