20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Paint Brush, 2-1/2in., 12-1/2in.

PURDY| Zoro #: G2333405| Mfr #: 144152325

$12.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2333405 Mfr #: 144152325
Item: Paint BrushBrush Style: Angle Sash
Basic Handle Material: WoodBrush Thickness: 5/8"
Basic Bristle Material: SyntheticBristle Material: Polyester/Nylon
Brush Size: 2-1/2"Basic Coating Type: All Paint & Coatings
Bristle Stiffness: FirmBristle Length: 2-15/16"
Country of Origin (subject to change): United States

Product Description

Paint Brush, Brush Style Angle Sash, Basic Coating Type All Paint & Coatings, Brush Size 2-1/2 In., Basic Bristle Material Synthetic, Bristle Material Polyester/Nylon, Basic Handle Material Wood, Bristle Stiffness Firm, Brush Thickness 5/8 In., Bristle Length 2-15/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.