Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Paint Roller Cover, 18" L, 3/8" Nap

  • Zoro #: G9680791
  • Mfr #: 144688182
$7.99
  • Core Material: Polypropylene
  • Surfaces: Smooth to Rough
  • For Use With: Oil Based, Water Based
See full product details
Orders over $75 ship free.

Purdy #144688182 Specifications

  • Zoro #: G9680791
  • Mfr #: 144688182
Core Material: Polypropylene Surfaces: Smooth to Rough
For Use With: Oil Based, Water Based Roller Length: 18"
Length: 18 in Nap: 3/8 in
Paint Type: Latex Based, Oil Based Item: Paint Roller Cover
Cover Material: Medium Density Polyester Shank Material:
Number of Pieces: Handle:
Includes: Handle Material:
Features: Style:
Plating: Overall Length:
Shank Wire Size: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paint Roller Cover, Length 18 in, 3/8 in Nap, Cover Material Medium Density Polyester, Core Material Polypropylene, Paint Type All Latex and Oil Based, Smooth to Semi-Smooth Surfaces, For Use With Oil Based, Water Based

Reviews of Purdy #144688182