SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Paint Roller Cover, 9 In, Nap 1/2 In

PURDY| Zoro #: G0983561| Mfr #: 140670093

$4.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cover Material: DralonLength: 9"Paint Type: Water Based, Oil Based
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0983561 Mfr #: 140670093
Cover Material: DralonLength: 9"
Paint Type: Water Based, Oil BasedItem: Paint Roller Cover
Surfaces: Semi Smooth to Semi-RoughNap: 1/2"
Core Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Paint Roller Cover, Length 9 In., 1/2 In. Nap, Cover Material Dralon, Core Material Polypropylene, Paint Type Water Based, Oil Based, Semi-Smooth to Semi-Rough Surfaces

Reviews