SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Paint Roller Cover, 9 In, Nap 3/4 In

PURDY| Zoro #: G1982635| Mfr #: 14A672094

$5.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cover Material: DralonLength: 9"Surfaces: Semi-Rough
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1982635 Mfr #: 14A672094
Cover Material: DralonLength: 9"
Surfaces: Semi-RoughPaint Type: Water Based, Oil Based
Nap: 3/4"Core Material: Polypropylene
Item: Paint Roller CoverCountry of Origin (subject to change): United States

Description

Paint Roller Cover, Length 9 In., 3/4 In. Nap, Cover Material Dralon, Core Material Polypropylene, Paint Type Water Based, Oil Based, Semi-Rough Surfaces

Reviews