Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Paint Roller Frame, 4 in., Cageless

  • Zoro #: G8481952
  • Mfr #: 140743014
$5.69
  • Features: Woven Dralon Fabric
  • Handle: Plastic Threaded
  • Nap: 3/8 in
See full product details
Orders over $75 ship free.

Purdy #140743014 Specifications

  • Zoro #: G8481952
  • Mfr #: 140743014
Features: Woven Dralon Fabric Handle: Plastic Threaded
Nap: 3/8 in Includes: Ergonomic, Threaded Handle
Roller Length: 4 in Shank Wire Size: 14 in
Paint Type: All Handle Material: Polypropylene
Item: Paint Roller Frame Surfaces: Smooth
Overall Length: 14 in For Use With: 4" Wire Mini Rollers
Style: Cageless Core Material:
Number of Pieces: Plating:
Length: Shank Material:
Cover Material: Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Paint Roller Frame, Roller Length 4 in, Cageless Style, Overall Length 14 in, Nap 3/8 in, Smooth Surfaces, Plastic Threaded Handle, Handle Material Polypropylene, Shank Wire Size 14 in, Paint Type All, Woven Dralon Fabric, Includes Ergonomic, Threaded Handle

Reviews of Purdy #140743014