Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Janitorial & Cleaning Supplies
/
Vacuums & Steamers
/
Portable Vacuums
/
Pure Clean Smart Vacuum Cleaner-Auto Robot Cleaning Vacuum, PUCRC25
Shop All Portable Vacuums
Shop Alternate Products
This Product is Discontinued
Pure Clean
Pure Clean Smart Vacuum Cleaner-Auto Robot Cleaning Vacuum, PUCRC25 (Discontinued)
Mfr #
PUCRC25
Zoro #
G600687219
Free Shipping & Returns
This Product is Discontinued
Shop for all Portable Vacuums
Product Information
|
Restrictions
|
Reviews
Customers Also Purchased
This item
: Pure Clean Smart Vacuum Cleaner-Auto Robot Cleaning Vacuum, PUCRC25
$117.99
Product Information
Brand
Pure Clean
MFR #
PUCRC25
Zoro #
G600687219
UPC #
68888773454
Country of Origin
China
Category
Portable Vacuums
Description
Features: - Keep it Clean: Sweep, Dust & Vacuum - Versatile & Convenient Floor Clean Ability - Smart, Self-Programmed Cleaning Path Navigation - Low-Profile Design Slides Underneath Furniture - Anti-Fall Stair Sensors & Protective Bumper Housing - Obstacle Detection Cleans Around Household Objects - Works on Hardwood, Linoleum, Tile, Low/Hard Carpet Floors - Convenient Dust Collection Bin Opens for Quick Disposal - Automatic 'Bag-less' Design for Easy Cleaning - One Button Operation - Built-in Rechargeable Battery - Dual Spinning Side Brush Lifts Debris - Includes Charging / Power Adapter - Perfect for the Home or Office What’s in the Box: - Smart Robot Vacuum - Rechargeable Battery - Charging / Power Adapter - (2) Detachable Brushes - Washable Dust Filter Technical Specs: - Dust Bin Capacity: 0.2L - Average Charge Time: 4 Hours - Vacuum Operation Run-Time: 90 Minutes - Battery Type: 11.1V Li-iOn, 1500mAh - 16.65Wh - Power Supply: 120/240V - Dimensions (L x W x H): 11.0’’ x 11.0’’ x 2.9’’ -inches
Restrictions
WARNING: Cancer and Reproductive Harm For more information go to
www.P65Warnings.ca.gov
From the Manufacturer
Reviews
Explore More Products
Pure Clean Portable Vacuums