This item is Discontinued.

Pure Clean Robot Vacuum Cleaner, PUCRC96B PUCRC96B

Robot Vacuum Cleaner, PUCRC96B (Discontinued)

  • Mfr # PUCRC96B
  • Zoro # G500687449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PUCRC96B
Zoro #
G500687449
UPC #
842893105048
Country of Origin
China

Description

Features: - Self-Programmed Robot Vacuum & Cleaner - Keep it Clean: Dusts Sweeps Mops & Vacuums - Includes Mop Accessory Attachment for Floors that Shine - Take Control: Use the Wireless Remote & Steer the Vacuum - Versatile & Convenient Smart Floor Cleaning Ability - Cleaning Path Navigation Automatically Returns to Charging Dock - Works on Hardwood Linoleum Tile Stone & Short/Hard Carpet - Low-Profile Design Slides Underneath Furniture - Anti-Fall Stair Sensors & Protective Bumper Housing - Obstacle Detection Cleans Around Household Objects - Convenient Dust Collection Bin Opens for Quick Disposal - 'Bag-less' Vacuum Design for Easy Waste Disposal - Integrated Reusable HEPA Filter & Washable Primary Filter - One Button Operation & Auto-Start Activation - Selectable Cleaning Modes: Auto, Spiral Edge, Zig-Zag - Built-in Long Lasting Rechargeable Battery - Dual Spinning Side Brush Lifts Debris - Perfect for Home or Office Use What’s in the Box: - Smart Robot Vacuum - Charging Station - Remote Control - Mopping Attachment - (2) Detachable Sweep Brushes - Power / Charge Adapter Technical Specs: - Dust Bin Capacity: 0.3L - Battery Type: Lithium-ion 14.8V 1500mAh - Average Charge Time: 4 Hours - Vacuum Operation Run-Time: Up to 90 Minutes - Dual Debris Sweepers: 3.15’’ Diameters - Remote Control Battery Operated Requires (2) x ‘AAA’ Batteries - Power: 120/240V (24V Power Adapter) - Dimensions (L x W x H): 11.81’’ x 11.81’’ x 3.15’’ –inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.