Pure Garden
Pure Garden 50-LG1185 Jar Water Fountain - Indoor or Outdoor Ceramic-Look Glazed Pot Resin Water with Electric Pump & LED Lights; Imperial Red
- Zoro #: G404012811
- Mfr #: 50-LG1185
Hover or click to zoom Tap to zoom
$140.80
Subtotal: $140.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pure Garden #50-LG1185 Specifications
- Zoro #: G404012811
- Mfr #: 50-LG1185
- Country of Origin (subject to change): China
Description
Create your own calming backyard oasis with the Resin Glazed Jar Fountain by Pure Garden. This outdoor water feature is made of durable polyresin to resist the elements and corrosion from circulating water. The jar fountain is hand glazed for a unique look and has a classic design that is sure to complement almost any backyard decor. The water fountain includes a recirculation pump for continuous water flow and LED lights which provide a soft. warm glow so you can enjoy a relaxing atmosphere. The fountain easily sets up in minutes and is powered by a 6-foot wall outlet cord so it can be placed almost anywhere on your deck. patio or in your home. FeaturesJar Water Fountain - Indoor or Outdoor Ceramic-Look Glazed Pot Resin Water with Electric Pump & LED LightsCalming AtmosphereLow MaintananceHand FinishedIndoor And Outdoor DecorSpecificationsColor: Imperial RedMaterials: PolyresinCord Length: 72"Volt&Watt: 12V/3.5WDimensions: 17" H x 15" L x 15" WWeight: 13.67 lbs
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
Reviews of Pure Garden #50-LG1185
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ELKAY Elkay Relay- 115V 213514105 36231C
- HAWS Button Repair Kit VRK1AV
- ELKAY Halsey Taylor Ht/Hrf Er Single Frame, Galvanized Steel 734214851551
- ELKAY Elkay Kit - Superseal Fittings 98532C
- FLUIDFIT Fitting, Fluidfit, Male Straight Hex, 5/32" x 1/4" Male NPT HPC5/32-N02
- ELKAY Elkay Kit-Ez Front Pushbars 1000001600
- FLUIDFIT Fitting, Fluidfit, Swivel Elbow, Male, 8mm x 1/8" BSPT (R) HRPL08-R01
- FLUIDFIT Fitting, PTC, Hand Valve, Union, 3/8" to 3/8" HVU3/8-3/8
- ELKAY Elkay Motor-Fan 115V 31341C
- GUARDIAN EQUIPMENT Cast Aluminum Floor Flange 150-032
- BRADLEY 90-75 Mega Orifice Repair Kit S65-115
- Pure Garden Drinking Fountains & Water Cooler Parts