Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1,200 mL Foam Hand Soap Cartridge

  • Zoro #: G2036242
  • Mfr #: 7772-02
Purell 1,200 mL Foam Hand Soap Cartridge 7772-02
Purell 1,200 mL Foam Hand Soap Cartridge 7772-02
$49.76 ($24.88/unit)
  • Promotion Restriction: Not eligible for promotion
  • Item: Hand Soap
  • Requires Dispenser: Yes
See full product details
Orders over $75 ship free.

Purell #7772-02 Specifications

  • Zoro #: G2036242
  • Mfr #: 7772-02
Promotion Restriction: Not eligible for promotion Item: Hand Soap
Requires Dispenser: Yes Uses Dispenser: 7734-01, Mfr. No. 7730-01
Size: 1,200 mL Formula: Hypoallergenic; Triclosan-Free
Hygiene Properties: Free of Phthalates, Parabens Fragrance: Fragrance Free
Green Certification or Other Recognition: ECOLOGO(R) Certified, USDA Certified Biobased Product Hygiene Form: Foam
Hygiene Series: ES8 Color: Clear
Packaging Type: Cartridge Package quantity: 2
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Soap, Hygiene Series ES8, Requires Dispenser Yes, Packaging Type Cartridge, Hygiene Form Liquid, Size 1,200 mL, Hygiene Properties Hypoallergenic, Formula Dye-Free, Fragrance Unscented, Color Clear, Uses Dispenser 7734-01, Mfr. No. 7730-01, Hand Soap, Package Quantity 2

Reviews of Purell #7772-02