Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Advanced Hand Sanitizer Gel, 20oz Table Top Pump Bottle

  • Zoro #: G0098150
  • Mfr #: 3023-12

$14.38

  • Promotion Restriction: Not eligible for promotion
  • Size: 20 oz.
  • Industry Type: Healthcare
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Purell #3023-12 Specifications

  • Zoro #: G0098150
  • Mfr #: 3023-12
Promotion Restriction: Not eligible for promotion Size: 20 oz.
Industry Type: Healthcare Fragrance: Fruity
Package Type: Pump Bottle Formula: Ethanol, Isopropyl Alcohol
Packaging Type: Case Color: Clear, Light Blue
Item: Hand Sanitizer Standards: FDA
Hygiene Series: None Requires Dispenser: No
Form: Gel Package Configuration: 2" x 3" x 8"
Hygiene Form: Gel Hygiene Properties: None
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Available in many sizes, fragrances and even formulated for sensitive skin, hand sanitizers offer portability and are perfect when access to washing your hands at a sink isn't available or just isn't possible. Take a look at the features for Purell Hand Sanitizer. Size: 20 oz., Form: Gel.

Restrictions and Compliance

Hazardous material

Reviews of Purell #3023-12