Hand Sanitizer Dispenser, 15 oz, Dove Gray

PURELL| Zoro #: G0469174| Mfr #: 9699

$6.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ADA compliant
Material: Bottle Holder
Refill Type: Bulk
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0469174 Mfr #: 9699
Standards: ADA compliantMaterial: Bottle Holder
Refill Type: BulkWidth: 3-3/16"
Operation Mode: ManualFor Use With: 9698-12
Soap/Lotion Type: FoamHeight: 4-1/2"
Depth: 4-1/8"Color: Dove Gray
Mount Type: Wall MountRefill Size: 15 oz.
Features: Easy installationFinish: Glossy
Country of Origin (subject to change): United States

Description

Hand Sanitizer Dispenser, Soap/Lotion Type Foam, Operation Mode Push, Refill Type Proprietary Only, Refill Size 15 oz., Material Bottle Holder, For Use With 9698-12, Mount Type Wall Mount, Glossy Finish, Color Dove Gray, Height 4-1/2 In., Width 3-3/16 In., Depth 4-1/8 In., Standards ADA Compliant, Features Easy installation

Reviews