Zoro Homepage

ES4 HEALTHY SOAP Dispenser Graphite

  • Mfr # 5034-01

  • Zoro # G411230611


product price: $36.35
/ea

Key Features

For Use With
PURELL® ES4 Hand Sanitizer Refill
Operation Mode
Manual
Includes
Adhesive Tape Hardware
Height
11.4
Refill Size
1200 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5034-01
Zoro #
G411230611
UPC #
-
Country of Origin
China

Dimensions

Height
11.4
Refill Size
1200 mL
Width
4.9

Details

For Use With
PURELL® ES4 Hand Sanitizer Refill
Operation Mode
Manual
Includes
Adhesive Tape Hardware
Material
ABS Plastic
Mount Type
Wall
Color
Graphite

Description

The ES4 Healthy Soap Dispenser in Graphite features an elegant design that complements various décors. It uses PURELL ES4 1200 mL HEALTHY SOAP refills housed in a sanitary sealed PET refill bottle with a removable collar for easy recycling. The dispenser includes AT-A-GLANCE refills for quick visual monitoring of soap levels, ensuring timely replacement. Its graphite color offers a modern look suitable for commercial and healthcare environments, promoting hygiene with convenient and efficient soap dispensing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.