Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Sanitizer E3 Rated Gel, 1200mL LTX-12 Refill, PK2

  • Zoro #: G0095475
  • Mfr #: 1908-02

$77.74 ($38.87/unit)

  • Green Certification or Other Recognition: EcoLogo Certified
  • Formula: Ethanol, Isopropyl Alcohol
  • Operation Mode: Pump
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Purell #1908-02 Specifications

  • Zoro #: G0095475
  • Mfr #: 1908-02
Green Certification or Other Recognition: EcoLogo Certified Formula: Ethanol, Isopropyl Alcohol
Operation Mode: Pump Hygiene Series: Advanced Hand Sanitizer E3 Rated
Requires Dispenser: Yes Hygiene Form: Gel
Packaging Type: Case Hygiene Properties: None
Uses Dispenser: LTX Industry Type: Healthcare
Features: Patent-Pending Formulation Kills The Most Germs. E3 Rated. Item: Hand Sanitizer
Standards: NSF E3 Rated Package Type: Bottle
Package Configuration: 4"x 4"x 4" Size: 1200ml
Form: Gel Fragrance: Alcohol-Like
Color: Clear Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Sanitizer, Hygiene Series LTX(TM), Requires Dispenser Yes, Packaging Type Cartridge, Hygiene Form Gel, Size 1200mL, Hygiene Properties None, Fragrance Unscented, Formula Ethyl Alcohol, Package Configuration 4 In.x 4 In.x 4 In., Uses Dispenser LTX, Standards FDA, Features Patent-Pending Formulation Kills The Most Germs. E3 Rated., Hand Sanitizer, Package Quantity 2

Restrictions and Compliance

Hazardous material

Reviews of Purell #1908-02