Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Sanitizer E3 Rated Gel, 1200mL ADX-12 Refill, PK3

  • Zoro #: G0095481
  • Mfr #: 8808-03

$61.76 ($20.59/unit)

  • Hygiene Properties: None
  • Operation Mode: Pump
  • Form: Gel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Purell #8808-03 Specifications

  • Zoro #: G0095481
  • Mfr #: 8808-03
Hygiene Properties: None Operation Mode: Pump
Form: Gel Hygiene Form: Gel
Hygiene Series: Advanced Hand Sanitizer E3 Rated Features: Patent-Pending Formulation Kills The Most Germs
Industry Type: Healthcare Item: Hand Sanitizer
Requires Dispenser: Yes Package Type: Bottle
Uses Dispenser: ADX Formula: Ethanol, Isopropyl Alcohol
Packaging Type: Case Size: 1200ml
Standards: NSF E3 Rated Green Certification or Other Recognition: EcoLogo Certified
Color: Clear Package Configuration: 4"x 4"x 4"
Fragrance: Alcohol-Like Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Sanitizer, Hygiene Series ADX, Requires Dispenser Yes, Packaging Type Cartridge, Hygiene Form Gel, Size 1200mL, Hygiene Properties None, Fragrance Unscented, Formula Ethyl Alcohol, Package Configuration 4 In.x 4 In.x 4 In., Uses Dispenser ADX, Standards FDA, Features Patent-Pending Formulation Kills The Most Germs, Hand Sanitizer, Package Quantity 3

Restrictions and Compliance

Hazardous material

Reviews of Purell #8808-03