Skip to Main Content
customer-service Help
Purell

Hand Sanitizer, 1 oz., Squeeze Bottle, PK72

Purell Hand Sanitizer, 1 oz., Squeeze Bottle, PK72 3901-72-CMR
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$82.00 ($1.14/unit)
  • Item: Hand Sanitizer
  • Size: 1 oz
  • Hygiene Series: None
See full product details
Out of Stock
Total: $82.00

Purell #3901-72-CMR Specifications

  • Item: Hand Sanitizer
  • Size: 1 oz
  • Hygiene Series: None
  • Hygiene Form: Gel
  • Packaging Type: Squeeze Bottle
  • Formula: Ethyl Alcohol
  • Fragrance: Fresh
  • Hygiene Properties: Sanitizing
  • Requires Dispenser: No
  • Ligature Resistant: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Sanitizer, Hygiene Series None, Requires Dispenser No, Packaging Type Squeeze Bottle, Hygiene Form Gel, Size 1 oz, Hygiene Properties Sanitizing, Formula Ethyl Alcohol, Fragrance Fresh, Hand Sanitizer, Package Quantity 72

Restrictions and Compliance

Hazardous material
***

Reviews of Purell #3901-72-CMR