Hand Sanitizer Dispenser, 1000mL, Gray

PURELL| Zoro #: G1729987| Mfr #: 2120

$8.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1729987 Mfr #: 2120
Features: Compact design optimizes wall space, ADA compliant for away-from-sink placement, Lifetime guaranteeItem: Hand Sanitizer Dispenser
Color: Dove GrayHeight: 10-5/8"
Width: 6-5/8"Depth: 4-3/4"
Standards: ADA CompliantFinish: Glossy
Soap/Lotion Type: LiquidRefill Size: 1000mL
Mount Type: Wall MountCountry of Origin (subject to change): United States

Product Description

Hand Sanitizer Dispenser, Soap/Lotion Type Liquid, Refill Size 1000mL, Mount Type Wall Mount, Glossy Finish, Color Dove Gray, Height 10-5/8 In., Width 6-5/8 In., Depth 4-3/4 In., Standards ADA Compliant, Features Compact design optimizes wall space, ADA compliant for away-from-sink placement, Lifetime guarantee

Product Reviews

Save 15%. Sign up for Z-mail.