Hand Sanitizer Dispenser, 1200mL, Gray

PURELL| Zoro #: G1581212| Mfr #: 2785

$37.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1581212 Mfr #: 2785
Material: PLASTICFor Use With: 5485-04, 5483-04, 5496-04
Features: Trouble-free performance, Three-year guaranteeItem: Hand Sanitizer Dispenser
Operation Mode: AutomaticColor: Dove Gray
Height: 11-1/4"Width: 6-3/8"
Depth: 4-7/16"Standards: ADA compliant, UL/CE Registered
Refill Type: CartridgeIncludes: (3) "C" Size Alkaline Batteries
Finish: matteSoap/Lotion Type: Liquid
Refill Size: 1200mLMount Type: Wall Mount
Country of Origin (subject to change): China

Product Description

Hand Sanitizer Dispenser, Soap/Lotion Type Liquid, Operation Mode Touch Free, Refill Type Proprietary Only, Refill Size 1200mL, Material Plastic, For Use With 5485-04, 5483-04, 5496-04, Mount Type Wall Mount, Matte Finish, Color Dove Gray, Height 11-1/4 In., Width 6-3/8 In., Depth 4-7/16 In., Standards ADA compliant, UL/CE Registered, Features Trouble-free performance, Three-year guarantee, Includes (3) In.C In. Size Alkaline Batteries
Save 15%. Sign up for Z-mail.