Hand Sanitizer Dispenser, 1200mL, Gray

PURELL| Zoro #: G1514441| Mfr #: 5120

$8.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1514441 Mfr #: 5120
Material: PlasticFor Use With: 5091-03, 6196-03, 5190-03, 5120-06, 5191-03, 5198-03, 5199-03, 5193-03, 5091-03, 6196-03
Features: Small size with high capacity, Lifetime guaranteeItem: Hand Sanitizer Dispenser
Operation Mode: PushColor: Dove Gray
Height: 10-1/2"Width: 6"
Depth: 4"Standards: ADA Compliant
Soap/Lotion Type: FoamFinish: Glossy
Refill Type: Proprietary OnlyRefill Size: 1200mL
Mount Type: Wall MountIncludes: Optional Key Lock
Country of Origin (subject to change): China

Product Description

Hand Sanitizer Dispenser, Soap/Lotion Type Foam, Operation Mode Push, Refill Type Proprietary Only, Refill Size 1200mL, Material Plastic, For Use With 5091-03, 6196-03, 5190-03, 5120-06, 5191-03, 5198-03, 5199-03, 5193-03, 5091-03, 6196-03, Mount Type Wall Mount, Glossy Finish, Color Dove Gray, Height 10-1/2 In., Width 6 In., Depth 4 In., Standards ADA Compliant, Features Small size with high capacity, Lifetime guarantee, Includes Optional Key Lock

Product Reviews

Save 15%. Sign up for Z-mail.