JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hand Sanitizer Dispenser, 800mL, White

PURELL| Zoro #: G1304633| Mfr #: 9621

$12.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1304633 Mfr #: 9621
Material: PLASTICFor Use With: 9656-06, 9657-12, 9637-12
Item: Hand Sanitizer DispenserOperation Mode: Manual
Color: Ceramic WhiteHeight: 11"
Width: 5-3/4"Depth: 5-1/8"
Standards: ADA compliantSoap/Lotion Type: Liquid
Finish: GlossyRefill Type: Bulk
Refill Size: 800mLMount Type: Wall Mount
Country of Origin (subject to change): United States

Product Description

Hand Sanitizer Dispenser, Soap/Lotion Type Liquid, Operation Mode Push, Refill Type Bag in Box, Refill Size 800mL, Material Plastic, For Use With 9656-06, 9657-12, 9637-12, Mount Type Wall Mount, Glossy Finish, Color Ceramic White, Height 11 In., Width 5-3/4 In., Depth 5-1/8 In., Standards ADA Compliant

Product Reviews

Save 15%. Sign up for Z-mail.