JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Hand Sanitizer Refill, Size 1200mL, PK3

PURELL| Zoro #: G0469987| Mfr #: 6196-03

$63.93 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0469987 Mfr #: 6196-03
Standards: FDAPackage Type: Bottle
Item: Hand SanitizerSize: 1200ml
Uses Dispenser: Mfr. No. 5120Formula: Advanced Efficacy Gel
Form: GelCountry of Origin (subject to change): United States

Product Description

Instant Hand Sanitizer Refill, VF481, Size 1200mL (FMX Refill), Color Translucent Blue Gel, Uses Dispenser G1514441, Advanced Efficacy Gel Formula, FDA Regulation Standards, Package Quantity 3

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.