Hand Sanitizer Refill, Size 1200mL, PK4

PURELL| Zoro #: G2370164| Mfr #: 5451-04

$96.17 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2370164 Mfr #: 5451-04
Standards: FDAPackage Type: Bottle
Item: Hand SanitizerSize: 1200ml
Uses Dispenser: Mfr. No. 2720Formula: Alcohol with Moisturizer
Form: GelCountry of Origin (subject to change): United States

Product Description

Hand Sanitizer, With Dermaglycerin System, Size 1200mL Refill, Color Clear, Material Ethyl Alcohol, Uses Dispenser G2030296, Dermaglycerin Formula, FDA Standards, Size 1200mL Liters, Package Quantity 4

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.