Hand Sanitizer Refill, Size 1200mL, PK4

PURELL| Zoro #: G1503896| Mfr #: 5496-04

$182.78 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1503896 Mfr #: 5496-04
Standards: FDAPackage Type: Bottle
Item: Hand Sanitizer RefillSize: 1200mL
Uses Dispenser: Mfr. No. 2720Formula: Advanced Efficacy Gel
Form: GelCountry of Origin (subject to change): United States

Product Description

Instant Hand Sanitizer Refill, VF481, Size 1200mL (TFX Refill), Color Translucent Blue Gel, Uses Dispenser G2030296, Advanced Efficacy Gel Formula, FDA Regulation Standards, Package Quantity 4

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.