Purell

Hand Sanitizer Wipes, White, Canister, Dual Textured, 175 Wipes

Purell Hand Sanitizer Wipes,  White,  Canister,  Dual Textured,  175 Wipes WINGS 1
Hover or click to zoom Tap to zoom
$67.24
pkg. of 6 ($11.21/ea)
  • Product Availability: Temporarily Unavailable
  • Sheet Size: 6 in x 7 in
  • Fragrance: Alcohol
See full product details
Orders over $75 ship free.

Total: $67.24

Purell #WINGS 1 Specifications

  • Product Availability: Temporarily Unavailable
  • Sheet Size: 6 in x 7 in
  • Fragrance: Alcohol
  • Material: Dual Textured
  • Standards: FDA
  • Hygiene Form: Wipes
  • Requires Dispenser: No
  • Container Type: Canister
  • Wipes per Container: 175
  • Item: Hand Sanitizer Wipes
  • Color: White
  • Hygiene Series: None
  • Contains: Alcohol
  • Packaging Type: Canister
  • Hygiene Properties: None
  • Refill Type: No Refill
  • Number of Sheets: 175
  • Country of Origin (subject to change): United States

Description

Hand Sanitizer Wipes, Hygiene Series None, Requires Dispenser No, Packaging Type Canister, Hygiene Form Wipes, Hygiene Properties None, Wipes per Container 175, Sheet Size 6 in x 7 in, Material Dual Textured, Fragrance Alcohol, Color White, Contains Alcohol, Standards FDA, Package Quantity 6

Restrictions and Compliance

  • ***

Reviews of Purell #WINGS 1