Hand Sanitizing Wipes, 7 x 5", 40 Wipes

PURELL| Zoro #: G0828931| Mfr #: 9025-12

$4.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0828931 Mfr #: 9025-12
Color: whiteWipes per Container: 40
Standards: FDAFragrance: citrus
Contains: 62% Ethyl AlcoholSheet Size: 5" x 7"
Item: Hand Sanitizer WipesContainer Type: Box
Country of Origin (subject to change): United States

Product Description

Hand Sanitizing Wipes, Container Type Box, Containers per UOM 1, Wipes per Container 40, Sheet Size 7 x 5 In., Fragrance Citrus, Color White, Contains 62 Percent Ethyl Alcohol, Standards FDA

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.