Hand Sanitizing Wipes, 5 x 7", 1000 Wipes

PURELL| Zoro #: G1588736| Mfr #: 9021-1M

$40.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1588736 Mfr #: 9021-1M
Material: Non Linting TexturedWipes per Container: 1000
Fragrance: UnscentedContains: 62% Ethyl Alcohol
Sheet Size: 5" x 7"Item: Hand Sanitizer Wipes
Container Type: BoxColor: white
Country of Origin (subject to change): United States

Product Description

Hand Sanitizing Wipes, Container Type Box, Wipes per Container 1000, Sheet Size 5 x 7 In., Material Non Linting Textured, Fragrance Unscented, Color White, Contains 62 Percent Ethyl Alcohol

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.