Hand Sanitizing Wipes, 7 x 5", 1000 Wipes

PURELL| Zoro #: G0976087| Mfr #: 9026-1M

$94.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0976087 Mfr #: 9026-1M
Material: CottonWipes per Container: 1000
Standards: FDAFragrance: Citrus
Contains: 62% Ethyl AlcoholSheet Size: 7 x 5"
Item: Hand Sanitizing WipesContainer Type: Box
Color: WhiteCountry of Origin (subject to change): United States

Product Description

Hand Sanitizing Wipes, Container Type Box, Containers per UOM 1, Wipes per Container 1000, Sheet Size 7 x 5 In., Material Cotton, Fragrance Citrus, Color White, Contains 62 Percent Ethyl Alcohol, Standards FDA

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.