Skip to Main Content
customer-service Help
Purell

Instant Hand Sanitizer, 1000mL, PK4

Purell Instant Hand Sanitizer, 1000mL, PK4 GOJ 2156-04
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$100.78 ($25.20/unit)
  • Formula: Ethanol, Isopropyl Alcohol
  • Hygiene Series: Advanced Hand Sanitizer
  • Fragrance: Fruity
See full product details
Out of Stock
Total: $100.78

Purell #GOJ 2156-04 Specifications

  • Formula: Ethanol, Isopropyl Alcohol
  • Hygiene Series: Advanced Hand Sanitizer
  • Fragrance: Fruity
  • Packaging Type: Case
  • Requires Dispenser: Yes
  • Size: 1000ml
  • Color: Clear, Light Blue
  • Operation Mode: Pump
  • Item: Hand Sanitizer
  • Package Type: Film Bag
  • Industry Type: Healthcare
  • Form: Gel
  • Product Availability: Temporarily Unavailable
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Sanitizer, Hand Sanitizer, Package Quantity 4

Restrictions and Compliance

Hazardous material
***

Reviews of Purell #GOJ 2156-04