Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

LTX-12 1200mL Hand Sanitizer Dispenser, Touch-Free, White

  • Zoro #: G4302435
  • Mfr #: 1920-04

$32.73

Details
  • Material: ABS
  • Includes: Mounting/Installation Instructions
  • For Use With: Mfr. No. 1903-02, 1904-02, 1905-02, 1906-02
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Purell #1920-04 Specifications

  • Zoro #: G4302435
  • Mfr #: 1920-04
Material: ABS Includes: Mounting/Installation Instructions
For Use With: Mfr. No. 1903-02, 1904-02, 1905-02, 1906-02 Hygiene Series: LTX(TM)
Color: White Standards: Complies with Current FDA regulations for cosmetic and/or over-the-counter drug products
Refill Type: Cartridge Hygiene Form: Liquid
Finish: matte Width: 5-3/4"
Soap/Lotion Type: Liquid Features: Reliable touch-free dispensing, Smart, Trouble-free electronics eliminate battery changes in most installations, Large sight window and skylight for at-a-glance product monitoring, Easily converts to locked dispenser
Dispenser Mount Type: Wall Mount Type: Wall Mount
Dispenser Color: White Operation Mode: Touch Free
Item: Hand Sanitizer Dispenser Refill Size: 1200mL
Height: 10-1/2" Depth: 3-5/16"
Country of Origin (subject to change): United States

Description

Here are some important details for Purell Hand Sanitizer Dispenser. Color: White, Material: ABS, Operation Mode: Automatic.

Reviews of Purell #1920-04