SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mask Bracket, Gray

PURELL| Zoro #: G0602917| Mfr #: 2428-MB

$19.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayItem: Mask BracketHeight: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0602917 Mfr #: 2428-MB
Color: GrayItem: Mask Bracket
Height: 9"For Use With: Mfr. No. 2424-DS, 2426-DS
Country of Origin (subject to change): China

Description

Mask Bracket, Color Gray, Height 9 In., For Use With Mfr. No. 2424-DS, 2426-DS, Mask Bracket

Reviews