This Product is Discontinued
Shop for all Hand Soap & Lotion Dispensers
Purell
MESSENGER™ Hand Sanitizer Dispenser, Floor Mount, White with Maple Panel (dispenser included) (Discontinued)
- Zoro #: G5940431
- Mfr #: 7306-DS-MPL
Tap to zoom
Hover or click to zoom
$175.00
- Item: Hand Sanitizer Dispenser
- Operation Mode: Touch Free
- Refill Size: 1,200 mL
This Product is Discontinued
Purell #7306-DS-MPL Specifications
- Zoro #: G5940431
- Mfr #: 7306-DS-MPL
- Item: Hand Sanitizer Dispenser
- Operation Mode: Touch Free
- Refill Size: 1,200 mL
- Hygiene Form: Foam, Gel
- Material: ABS plastic
- Color: White (Dispenser), Maple (Stand)
- Height: 51 37/64 in
- Width: 13 5/32 in
- Depth: 16 5/8 in
- For Use With: 6450-02, 6451-02, 6452-02, 6453-02, 6454-02, 6455-02, 6456-02, 6460-02, 6461-02, 6462-02, 6463-02, 7320-01-FS1, 7320-01-HC1, 7320-01-HC2, 7399-HB-MPL, 7399-HB-SLV, 7749-18
- Dispenser Mount Type: Floor
- Warranty: Lifetime
- Features: -1
- Finish: Smooth
- Country of Origin (subject to change): United States
Description
Hand Sanitizer Dispenser, Dispenser Mount Type Floor, Operation Mode Automatic, Hygiene Form Foam, Gel, Refill Size 1,200 mL, Material ABS Plastic, For Use With 6450-02, 6451-02, 6452-02, 6453-02, 6454-02, 6455-02, 6456-02, 6460-02, 6461-02, 6462-02, 6463-02, 7320-01-FS1, 7320-01-HC1, 7320-01-HC2, 7399-HB-MPL, 7399-HB-SLV, 7749-18, Smooth Finish, Height 51 37/64 in, Width 13 5/32 in, Depth 16 5/8 in, Lifetime Warranty, Features Silver Baseplate, Lightweight, Durable, Hand Sanitizer Dispenser
Restrictions and Compliance
- ***