Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hand Sanitizer, Gel, 1000mL NXT Refill, PK8

  • Zoro #: G6156035
  • Mfr #: 2156-08

$92.42 ($11.55/unit)

  • Packaging Type: Case
  • Color: Clear
  • Formula: Ethanol, Isopropyl Alcohol, Caprylyl Glycol, Glycerin, Isopropyl Myristate, Tocopheryl Acetate, Aminomethyl Propanol, Water
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Purell #2156-08 Specifications

  • Zoro #: G6156035
  • Mfr #: 2156-08
Packaging Type: Case Color: Clear
Formula: Ethanol, Isopropyl Alcohol, Caprylyl Glycol, Glycerin, Isopropyl Myristate, Tocopheryl Acetate, Aminomethyl Propanol, Water Standards: Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products
Size: 1000ml Hygiene Properties: None
Hygiene Series: Advanced Hand Sanitizer Gel Package Type: Film Bag
Form: Gel Uses Dispenser: Mfr. No. 2120
Requires Dispenser: Yes Hygiene Form: Liquid
Industry Type: Healthcare Item: Hand Sanitizer
Package Configuration: 2" x 6" x 9" Fragrance: Fruity
Country of Origin (subject to change): United States

Description

Since you can keep hand sanitizers in a pocket or purse, they're readily available for when you can take a moment to sanitize your hands a few times throughout the day reducing your chances of getting sick. Here is some additional information about Purell Hand Sanitizer. Size: 1000ml, Form: Liquid.

Restrictions and Compliance

Hazardous material

Reviews of Purell #2156-08