Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Sanitizing Wipes, Alcohol Formula, 80 Count Canister

  • Zoro #: G0500385
  • Mfr #: 9030-12

$10.64

  • Promotion Restriction: Not eligible for promotion
  • Color: White
  • Wipes per Container: 80
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Purell #9030-12 Specifications

  • Zoro #: G0500385
  • Mfr #: 9030-12
Promotion Restriction: Not eligible for promotion Color: White
Wipes per Container: 80 Hygiene Form: Wipes
Contains: Alcohol Fragrance: Alcohol
Standards: FDA Container Type: Canister
Sheet Size: 6" x 7" Item: Hand Sanitizer Wipes
Hygiene Properties: None Hygiene Series: None
Packaging Type: Canister Requires Dispenser: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Sanitizer Wipes, Hygiene Series None, Requires Dispenser No, Packaging Type Canister, Hygiene Form Wipes, Hygiene Properties None, Wipes per Container 80, Sheet Size 6 In. x 7 In., Fragrance Alcohol, Color White, Contains Alcohol, Standards FDA

Restrictions and Compliance

Hazardous material

Reviews of Purell #9030-12