20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Sanitizing Wipes Dispenser

PURELL| Zoro #: G2174541| Mfr #: 9019-01

$32.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2174541 Mfr #: 9019-01
Item: Sanitizing Wipes DispenserMaterial: Plastic
Height: 10-7/8"Width: 13-3/8"
Depth: 11"Dispenser Mounting: Wall Mounted
Includes: Dispenser OnlyCountry of Origin (subject to change): United States

Product Description

Sanitizing Wipes Dispenser, Wall Mount, Material Plastic, For Use With G4272572 Wipes, Color White, Height 10 7/8 In, Width 13 3/8 In, Depth 11 In

Product Reviews

Save 15%. Sign up for Z-mail.