Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LTX-12 Surgical Scrub Dispenser, Touch-Free, 1200mL, PK4

  • Zoro #: G0091239
  • Mfr #: 1932-04

$188.87 ($47.22/unit)

  • Features: Reliable Touch-Free Dispensing
  • Hygiene Form: Liquid
  • For Use With: Mfr. No. 1907-02
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Purell #1932-04 Specifications

  • Zoro #: G0091239
  • Mfr #: 1932-04
Features: Reliable Touch-Free Dispensing Hygiene Form: Liquid
For Use With: Mfr. No. 1907-02 Dispenser Color: White
Item: Soap Dispenser Mount Type: Wall Mount
Finish: matte Standards: ADA compliant
Operation Mode: Touch Free Depth: 3-15/16"
Refill Size: 1200mL Soap/Lotion Type: Liquid
Refill Type: Bulk Width: 3-15/16"
Height: 10-11/16" Material: Plastic
Color: White Dispenser Mount Type: Wall
Spout Length: 2" Hygiene Series: LTX(TM)
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Soap Dispenser, Hygiene Series LTX(TM), Dispenser Mount Type Wall, Operation Mode Automatic, Hygiene Form Liquid, Refill Size 1200mL, Dispenser Color White, Material Plastic, For Use With Mfr. No. 1907-02, Matte Finish, Height 10-11/16 In., Width 3-15/16 In., Depth 3-15/16 In., Spout Length 2 In., Standards ADA Compliant, Features Reliable Touch-Free Dispensing, Soap Dispenser, Package Quantity 4

Reviews of Purell #1932-04