customer-service Help
Purell

TFX 1200mL Hand Sanitizer Dispenser, Touch-Free, Metallic

Purell TFX 1200mL Hand Sanitizer Dispenser,  Touch-Free,  Metallic 2790-12-EEU00
Hover or click to zoom Tap to zoom
$71.00
  • Item: Hand Sanitizer Dispenser
  • Operation Mode: Touch Free
  • Refill Size: 1,200 mL
See full product details
Orders over $75 ship free.

Total: $71.00

Purell #2790-12-EEU00 Specifications

  • Item: Hand Sanitizer Dispenser
  • Operation Mode: Touch Free
  • Refill Size: 1,200 mL
  • Hygiene Form: Foam, Liquid
  • Soap/Lotion Type: Liquid/Foam
  • Material: ABS plastic
  • Color: Brushed Metallic
  • Height: 11 1/4 in
  • Width: 6 3/8 in
  • Depth: 4 in
  • Dispenser Color: Metallic
  • For Use With: 0770, 5392, 5393-02, 5398-02, 5451, 5456
  • Mount Type: Wall Mount
  • Hygiene Series: TFX(TM)
  • Standards: ADA compliant, UL/CE Registered
  • Finish: Chrome plated
  • Features: Trouble-free performance, Three-year guarantee
  • Refill Type: Cartridge
  • Dispenser Mount Type: Wall
  • Country of Origin (subject to change): China

Description

Hand Sanitizer Dispenser, Hygiene Series TFX(TM), Dispenser Mount Type Wall, Operation Mode Automatic, Hygiene Form Foam, Liquid, Refill Size 1,200 mL, Dispenser Color Metallic, Material ABS Plastic, For Use With 0770, 5392, 5393-02, 5398-02, 5451, 5456, Chrome Plated Finish, Height 11 1/4 in, Width 6 3/8 in, Depth 4 in, Standards ADA Compliant, UL/CE Registered, Features Trouble-free performance, Three-year guarantee, Hand Sanitizer Dispenser

Restrictions and Compliance

  • ***

Reviews of Purell #2790-12-EEU00