Purisystems
AIR FILTER SYSTEM AIR FILTER SYSTEM PURICARE 500IG HANGING AIR FILTER
Mfr # PuriCare 500IG
Zoro # G009915166
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 19.96 in
- Width 22.99 in
- Height 12.48 in
- Material Roto poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purisystems
- MFR # PuriCare 500IG
- Zoro # G009915166
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 19.96 in |
Width | 22.99 in |
Height | 12.48 in |
Details
Color | Black |
Material | Roto poly |
Weight | 41.21 pounds |
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Room Temperature Sensor, FlushMount, Metal (536-984)
- TRANE 32-125f Humidity Sensor (SEN0277)
- DAYTON 4-11/16 in H x 4-11/16 in W Square Axial Fan, 1-1/2 in D, 99 CFM, 120V AC, IP33 (55VD37)
- ZORO SELECT Snap On Collar, Round, Galvanized Steel (4JRN5)
- PURISYSTEMS AIR FILTER SYSTEM 3-SPEED REMOTE AIR FILTRATION SYSTEM, PURICARE 1100 HANGING AIR FILTER W/RF (PuriCare 1100)
- PURISYSTEMS AIR FILTER SYSTEM -SPEED REMOTE AIR FILTRATION SYSTEM, PURICARE 500 HANGING AIR FILTER W/RF REMOTE (PuriCare 500)
- PURISYSTEMS AIR FILTER SYSTEM COMMERCIAL PORTABLE HEPA AIR CLEANER (HEPA Pro UVIG)
- PURISYSTEMS AIR FILTER SYSTEM AIR FILTER SYSTEM PURICARE 1100IG HANGING AIR FILTER (PuriCare 1100IG)
- ZORO SELECT Air Purifier Filter Replacement (786A22)
- AIR HEALTH SKYE Smart HEPA Air Purifier, White, 120 V (602606300)
- XPOWER Inflatable Adapter Kit for Rooftop Inflatable Balloon Cold Air Advertising Blower Fans (800PIK)