1P Standard Plug In Circuit Breaker 15A 120VAC

PUSHMATIC| Zoro #: G1607365| Mfr #: UBIP115

$21.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps: 15For Use With: Pushmatic Load CentersMax. AIR Rating: 10 kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1607365 Mfr #: UBIP115
Amps: 15For Use With: Pushmatic Load Centers
Max. AIR Rating: 10 kAAC Voltage Rating: 120VAC
Standards: ETL ListedMin. Wire Size: 14 AWG
Terminal Connection: LugItem: Plug In Circuit Breaker
Series: UBIPLength: 1.86"
Max. Wire Size: 4 AWGWidth: 1.50"
Number of Poles: 1DC Voltage Rating: Not Rated
Depth: 2.60"Circuit Breaker Type: Standard
Country of Origin (subject to change): China

Description

Plug In Circuit Breaker, Amps 15, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With Pushmatic Load Centers, Series UBIP, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 1.86 In., Width 1.50 In., Depth 2.60 In., Standards ETL Listed, Max. AIR Rating 10 kA

Reviews