KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Standard Plug In Circuit Breaker 15A 120/240VAC

PUSHMATIC| Zoro #: G0395123| Mfr #: UBIP215

$46.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.50"
Series: UBIP
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0395123 Mfr #: UBIP215
Width: 1.50"Series: UBIP
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 3.95"Circuit Breaker Type: Standard
Amps: 15Terminal Connection: Lug
Max. Wire Size: 4 AWGNumber of Poles: 2
Item: Plug In Circuit BreakerFor Use With: Pushmatic Load Centers
Depth: 2.60"Standards: ETL Listed
Min. Wire Size: 14 AWGCountry of Origin (subject to change): China

Description

Plug In Circuit Breaker, Amps 15, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Pushmatic Load Centers, Series UBIP, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.95 In., Width 1.50 In., Depth 2.60 In., Standards ETL Listed, Max. AIR Rating 10kA

Reviews