Pushmatic
Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, UBIP Series
Mfr # UBIP220
Zoro # G2228737
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIP
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase Single
Explore More Products
- PUSHMATIC Miniature Circuit Breaker, 15 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, UBIP Series UBIP215
- PUSHMATIC Miniature Circuit Breaker, 40 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, UBIP Series UBIP240
- PUSHMATIC Miniature Circuit Breaker, 50 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, UBIP Series UBIP250
- PUSHMATIC Miniature Circuit Breaker, 30 A, 120V AC, 1 Pole, Bolt On Mounting Style, UBIP Series UBIP130
- PUSHMATIC Miniature Circuit Breaker, 30 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, UBIP Series UBIP230
- PUSHMATIC Miniature Circuit Breaker, 15 A, 120V AC, 1 Pole, Bolt On Mounting Style, UBIP Series UBIP115
- PUSHMATIC Miniature Circuit Breaker, 15/15 A, 120V AC, 1 Pole, Bolt On Mounting Style, UBIP Series UBIP1515
- ALLEN BRADLEY 3P 3A Amp 277/480V-Ac Miniature Circuit Breaker 1492-SP3C030
- EATON CUTLER-HAMMER Replacement Circuit Breaker, 30 A, 120/240V, 2 Pole CL230
- FEDERAL PACIFIC Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Plug In Mounting Style, UBIF Series UBIF220N
- SQUARE D Miniature Circuit Breaker, 60 A, 120/240V AC, 3 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU360
- Pushmatic Circuit Breakers